Food processing gloves, Jersette 308
Supplier: MAPA
Certificates
About this item
These natural latex gloves with textile lining provide good comfort for long-term work in food processing environments.
- Liquid-proof
- Freedom of movement thanks to anatomical shape
- Excellent comfort thanks to seamless textile support
- Waterproof for use in wet conditions
- Good tear resistance
Typical applications include: Preparation and packaging in the food industry, oyster farming, handling fruits and vegetables, handling frozen products.
Certifications: EN 388:2016 (2131X), EN ISO 374-1 Type B (KPT), EN 407 (X1XXXX); Cat. III
Food contact approved
Food contact approved
Specifications
- Catalog No:
- MAPA34308329
- MAPA34308007
- MAPA34308008
- MAPA34308006
- MAPA34308320
- Model:
- Jersette 308
- Jersette 308
- Jersette 308
- Jersette 308
- Jersette 308
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- EN norm:
- EN 388:2016 (2131X), EN ISO 374-1 Type B (KPT), EN 407 (X1XXXX)
- EN 388:2016 (2131X), EN ISO 374-1 Type B (KPT), EN 407 (X1XXXX)
- EN 388:2016 (2131X), EN ISO 374-1 Type B (KPT), EN 407 (X1XXXX)
- EN 388:2016 (2131X), EN ISO 374-1 Type B (KPT), EN 407 (X1XXXX)
- EN 388:2016 (2131X), EN ISO 374-1 Type B (KPT), EN 407 (X1XXXX)
- Food contact approved:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together