Membrane filters, mixed cellulose esters, plain white discs
ADVTA500A047A
- Ø:47 mm
- Pore size:5,00 µm
- Type:Non sterile
- Max. temperature:130 °C
- Seq:76
- Porosity:81%
- Thickness:160 µm
- Water flow rate:400 ml/min/cm²
- Airflow rate:40,9 l/min/cm²
- Pk:100
Standard membranes for many laboratory applications including filter sterilising biological fluids, microbiology, contamination analysis and air monitoring. Mixed cellulose ester membranes are composed of cellulose acetate and cellulose nitrate.
- High porosity provides superior flow rate
- High protein binding can be blocked by pretreatment or utilised in applications
- High purity - free of Triton
- Rapid wetting time, <3 seconds to wet a 47 mm diameter disc with aqueous 1% methylene blue
These filters withstand autoclaving temperatures up to 130 °C without adversely affecting bubble point, flow rate or microbiological recovery.