Order Entry
Ireland
ContactUsLinkComponent
Laboratory freezer, Sparkfree
Laboratory freezer, Sparkfree
Catalog # BORORLVF0417
Supplier:  Labcold
undefined
Laboratory freezer, Sparkfree
Catalog # BORORLVF0417
Supplier:  Labcold

Specifications

  • W×D×H ext.:
    600×600×835 mm
  • Capacity:
    124 l
  • Description:
    Laboratory freezer, spark-free, underbench, RLVF0417
  • Seq:
    01
  • Model:
    RLVF0417
  • Cat. No.:
    BORORLVF0417
  • Alarm:
    Optional
  • Defrost:
    Manual
  • Display:
    Digital
  • Door lock:
    Yes
  • Door type:
    1 solid door
  • Material:
    Interior and exterior: stainless steel, powder coated
  • Shelves/drawers:
    3 shelves
  • Weight:
    45 kg
  • Pk:
    1
  • Temperature:
    −18...−25 °C

Specifications

About this item

These sparkfree freezers are manufactured in such a way that all sources of potential ignition are removed from the chamber that causes spark.

  • With a temperature display, door alarm and controller to record the minimum and maximum temperature
  • These are free standing and underbench
  • Provided with key lock
  • Manual defrost
  • No mains failure alarm