Cooled incubators
Catalog # 390-0334
Supplier: GENLAB
Specifications
- W×D×H ext.:640×640×1900 mm
- Capacity:280 l
- Pk:1
- Shelves supplied / max.:7
- Type:CI/280
- W×D×H int.:440×410×1620 mm
Specifications
About this item
Temperature range +2 to 50 °C, volumes 50 to 280 L.
- Temperature fluctuation (time): ±0,1 °C at 20 °C
- All units have fan assisted air circulation for even temperature distribution throughout the chamber
- Units have an 'intelligent switch' built into the digital controller that automatically switches the cooling compressor off, at a set point, and when temperatures above ambient are required, to conserve energy
- User can leave the unit unattended and can be confident that the minimum amount of energy is being used for the incubator's performance
Genlab range of accurate, efficient and economical cooled incubators that are ideal for a wide range of research, testing and general laboratory applications.
Exterior is mild steel finished in white enamel paint. Durable, easy to clean moulded plastic inner chamber fitted with a stainless steel back plate.
All units are fitted with integral shelf runners and removable plastic coated wire grid shelves. CI/50 is supplied with two shelves, CI/100 has three, CI/200 has six and CI/250 has seven shelves.
The control system comprises a microprocessor digital PID controller with dual display of set point and actual temperature.
Accessories information: A wide range of options and accessories is available, including timers, fully programmable controllers, communication and access ports, interior lights, internal 13 amp sockets, viewing window, audible and visual alarms and chart recorders.