About this item
The unique air distribution system combined with a finned tube evaporator results in excellent temperature consistency for biostorage: the evaporator design eliminates the risk of 'cold walls', which can damage delicate items stored touching the sides of the cabinet. Whilst the air distribution system which directs the cold air down the rear of the cabinet and back up to the evaporator fan at the top, ensures a uniform temperature throughout.
Refrigerators Compact:
The Compact range cabinets are general purpose commercial refrigerators for basic biostorage purposes where the focus is on reliability and refined performance. The small footprint of this design also makes it the perfect storage solution when space is limited. The Compact 210 cabinets can be used under counter, stacked or wall mounted. Build together sets (for stacking) and wall suspension sets come at an additional cost. Please contact your local Avantor office for further details.
Multi-purpose controller with visual temperature alarm and acoustic door open alarm
Easy to clean plastic moulded interior walls
Reversible door with full height integrated handle
Environmentally friendly design (insulation is based on cyclopentane)
Cabinet temperature is easily set and checked on the panel above the door
The electronic thermostat ensures a uniform, correct temperature
Note: Options include glass doors (with LED light built into door), legs as an alternative to the lockable castors on 410 and 610 models, please contact your local Avantor office for details.
Refrigerators Midi:
Midi's are fridges of high quality in every detail, but are also economical to purchase and run. They offer maximum storage space but take up limited space in the laboratory. These cabinets are highly reliable with superb temperature control. This is linked to the unique Gram air distribution system that maintains correct and uniform temperature throughout the cabinet.
The simple to use control system has built-in alarms and emergency programs that maintain temperature until any faults are remedied
Full-height handle integrated into the door
Unique air distribution system ensures the cabinet maintains a uniform set temperature
Removable sealing strips which can be easily removed without the use of tools, for cleaning and replacement
Bright halogen lamps light up when the door is open; at the same time the air distribution fan is switched off, thus minimising cold air loss
Refrigerators Plus:
The Plus range of cabinets are general purpose commercial fridges with stainless steel/aluminium constructed interior and exterior. Ideal for basic biostorage purposes combining excellent reliability, great value and ample storage space. Volt-free contacts allow connection to remote building management systems.
The simple to use control system has built-in visual temperature alarm and acoustic door open alarm; the control panel can be locked to avoid tampering
Self-closing door has foot pedal opener, integrated full height handle and lock
Door seals are easily removed without the use of tools, for cleaning and replacement
Bright halogen lamps light up when the door is open; at the same time the air distribution fan is switched off, minimising cold air loss
Temperature range: +2 to +12 °C
Specifications
- Catalog No:
- 471-0544
- 471-0532
- 471-0545
- 471-0832
- 471-0531
- 471-0543
- 471-0530
- 471-0546
- 471-0827
- 471-0831
- Model:
- K625 LSH
- K660 RSH
- KG425 LSH
- K410 LG
- K600 RSH
- K425 LSH
- K1270 RSH
- KG625 LSH
- K1400 RSH
- K210 LG
- Cat. No.:
- 471-0544
- 471-0532
- 471-0545
- 471-0832
- 471-0531
- 471-0543
- 471-0530
- 471-0546
- 471-0827
- 471-0831
- Air circulation:
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Ventilated
- Display:
- LED
- LED
- LED
- Digital
- LED
- LED
- LED
- LED
- LED
- Digital
- Defrost:
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Automatic
- Alarm:
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Visual temperature alarm and audible door alarm
- Shelves/drawers:
- 4 grey plastic-coated wire shelves
- 5 plastic-coated wire shelves, grey
- 4 white plastic-coated wire shelves
- 6 plastic-coated wire shelves
- 4 plastic-coated wire shelves, grey
- 4 white plastic-coated wire shelves
- 8 grey plastic-coated wire shelves
- 4 grey plastic-coated wire shelves
- 10 plastic-coated wire shelves, grey
- 3 plastic-coated wire shelves
- Door type:
- 1 solid swing door, self-closing, reversible hinge right
- 1 solid swing door, self-closing, reversible hinge right
- 1 glass swing door, self-closing, reversible hinge right
- 1 solid swing door, reversible hinge right
- 1 solid swing door, self-closing, reversible hinge right
- 1 solid swing door, self-closing, reversible hinge right
- 2 solid swing doors, self-closing
- 1 glass swing door, self-closing, reversible hinge right
- 2 solid swing doors, self-closing
- 1 solid swing door, reversible hinge right
- Door lock:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Specifications:
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- 4 lockable castors
- Adjustable feet (front); weels (rear)
- Weight:
- 121 kg
- 124 kg
- 114 kg
- 75 kg
- 113 kg
- 114 kg
- 249 kg
- 121 kg
- 259 kg
- 46 kg