Order Entry
Ireland
ContactUsLinkComponent
Radial microtome, M3500
Radial microtome, M3500
  720-1716
undefined
Radial microtome, M3500
  720-1716

 

  • Model:
    M3500
  • Cutting stroke:
    57 mm
  • Cutting thickness:
    0 − 30 μm
  • Max. specimen size:
    25×30 mm
  • Retraction length:
    25 mm at 0° knife tilt angle
  • Description:
    Radial microtome with knife holder and cassette quick release holder
  • W×D×H:
    450×440×300 mm
  • Weight:
    26 kg
  • Increments:
    1 µm
  • Pk:
    1

 

 

The M3500 has been developed to make a flat cutting radial action.

  • Solid knives or disposable blades
  • Large integral debris tray takes control of waste
  • Transparent plastic safety shield
 : Available with specimen orientation, motorised advance/rewind and a Lever Release Feather™ blade holder.