Disperser, UTL 25 digital Inline ULTRA-TURRAX®
431-2300
: IKA
- Speed range:6500 - 24000 min⁻¹
- Description:UTL 25 digital inline ULTRA-TURRAX® disperser
- Environmentally Preferable:
- Model:UTL 25 digital Inline ULTRA-TURRAX®
- Sound level:73 dB(A) without dispersing element
- Motor rating input/output:500/300 W
- Speed adjustment:Stepless
- Speed display:Digital
- Weight:3,8
- W×D×H:450×100×120 mm
- Pk:1
UTL 25 digital inline ULTRA-TURRAX® is ideal for circulation or flow-through processings in the laboratory.
- Simple, compact and sturdy modular design
- Sterilisable and autoclave-compatible
- Large delivery capacity
- For air-free, sterile, and inline suspension, emulsyfying and desagglomeration
- A pump can be integrated between intake nozzle and vessel
This is a bench-top or stand-supported device with a low space requirement. A pump can be integrated between intake nozzle and vessel. As a result, viscous fluids can be processed.