Safety storage cabinets for flammable liquids, standard 45
Catalog # EAMF1947
Supplier: EAGLE MFG
Specifications
- Description:Safety cabinet for flammable liquids, 170,3 l, with 2 shelves
- W×D×H:1093×458×1651 mm
- Doors:2 doors, manual close
- Pk:1
- Weight:146,1 kg
Specifications
About this item
These flammable liquid storage cabinets are constructed of 18-gauge steel. Sides, top, bottom and doors are double-walled with 38,1 mm air space between walls.
- Welded construction and ground attachement
- 3-point latch system and 2" raised leakproof sill
- Flush mounted door handle with 3-point key lock
- Adjustable galvanised steel shelves that hold 159 kg
- Both vents, with 50,8 mm threaded fittings, have fire baffle and cap
Cabinets are yellow in colour with high gloss powder and with warning labels. It consists of four adjustable galvanised leveling legs.
Certifications: Compliance with NFPA Code 30 and OSHA; FM approved.