Standard fridge freezers
Catalog # 472-2015
Supplier: Liebherr
Specifications
- W×D×H ext.:554×623×850 mm
- Capacity:117 + 18 l
- Description:Under bench refrigerator with freezer on the top, KT1534
- Model:KT1534
- Cat. No.:472-2015
- Defrost:manual
- Display:No display
- Door type:1 solid swing door, reversible hinge
- Shelves/drawers:2 trays, 3 glass shelves
- Energy class:A
- Pk:1
Specifications
About this item
Temperature range: 3 to 8 °C.
- Anti-corrosion and white epoxy-treated casing
- ABS compartment with rounded angles
- Interchangeable door