Utility clamps, three pronged
1029.
- Spanning width:90 mm
- Description:Utility clamp, 3-pronged
- Pk:1
This 3-pronged clamp made of diecast aluminium alloy features plastic coated jaws.
- With screwed shaft and nickel-plated bosshead
- Plastic coated jaws are chemical resistant
- Can be screwed up and down shaft 35 mm and locked in any position with a wing nut
The bosshead accepts rods up to 13 mm, which are secured with a stainless steel thumb screw.