Order Entry
Ireland
ContactUsLinkComponent
Cooled incubators, Precision, P33C
Cooled incubators, Precision, P33C
  LEECP33C
 :  LEEC LTD
undefined
Cooled incubators, Precision, P33C
  LEECP33C
 :  LEEC LTD

 

  • Capacity:
    730 L
  • Convection type:
    Forced convection
  • Temperature range:
    0…60 °C
  • Model:
    P33C
  • Temperature variation (spatial):
    ±0,5 °C
  • Ext. W×D×H:
    1270×660×1745 mm
  • Int. W×D×H:
    1140×490×1275 mm
  • Power consumption:
    1050 W
  • Shelves supplied (max.):
    6
  • Weight:
    250 kg
  • Pk:
    1
  • Type:
    P33C

 

 

Cooled incubator made from rust resistant steel finished in tough white polyester powder coated paint with anti-microbial properties. Inner chamber is made from stainless steel and has adjustable anodised aluminium shelves.

  • Inner glass doors
  • Digital over-temperature safety cutout with visual alarm
  • PID Microprocessor with digital display
  • Insulation is CFC free
  • Quiet hermetically sealed compressor, with air cooled condenser

The low wattage heaters are bonded to the outer wall of the chamber and surrounded by expanding polyurethane foam insulation to help achieve optimum temperature stability. The two fans circulate the hot and cold air around the chamber via a full-width air duct.

The digital temperature controller accurately controls both the heating and cooling functions. The unique cooling system controls refrigerant flow to the evaporator, thereby eliminating the possibility of unwanted overcooling.