Storage Bins
TRNT50065
: TRIPP
- Colour:White
- Description:Storage bin with 4 fixed compartments and 1 shelf
- Seq:01
- W×D×H:610×254×330 mm
- Pk:1
Durable PVC construction multi-purpose laboratory storage bin with four equally-sized fixed compartments and one shelf.
- Resists chemicals and easy to clean
- Keeps items at hand, not rolling around in drawers
- Perfect for settings where cleanliness is a top priority
- Maximize bench space and keep supplies neat
Weight: 2,26 kg