Industrial gloves, Ultrane 500
Supplier: MAPA
Certificates
About this item
These gloves with seamless textile support and nitrile coating provide protection for oily environments.
- Oilproof: Repels oil penetration and reduces dermatitis
- Grip and Proof coating ensures an excellent grip in oily environment
- Coating also reduces muscle strain and boosts productivity
- Excellent abrasion resistance due to nitrile coating
- Long lasting and cost effective glove: washable until 5 cleaning cycles
- Attractive dark colour: Adapted to industrial environments
Typical applications include: Machining parts using cutting oil; handling sheet metal, oily mechanical parts or small, sharp parts; handling glass sheets; maintenance in wet environments (water, oil, greases, hydrocarbons) and cutting and stamping metal.
Certifications: EN 388:2016 (4121A); ISO 13997: 5N (327 g); ISO 18889 GR; Cat. II
Specifications
- Catalog No:
- MAPA34500038
- MAPA34500037
- MAPA34500031
- MAPA34500039
- MAPA34500030
- Model:
- 500
- 500
- 500
- 500
- 500
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Coating on palm and fingertips
- Coating on palm and fingertips
- Coating on palm and fingertips
- Coating on palm and fingertips
- Coating on palm and fingertips
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
- EN 388:2016 (4121A)
Specifications
Frequently Bought Together