Order Entry
Ireland
ContactUsLinkComponent
 
VWR® Standard 3500 Orbital Shaker
    
 
undefined
VWR® Standard 3500 Orbital Shaker
    

 

  • Catalog No:
  • 444-7023
  • 444-2965
  • 444-2904
  • Model:
  • Standard 3500
  • Speed:
  • 25 - 300 min⁻¹
  • Shaking motion:
  • Orbital
  • Max. load:
  • 15,9 kg
  • Power:
  • 75 W
  • Orbit:
  • 19 mm
  • Weight:
  • 20 kg
  • W×D×H:
  • 356×413×146 mm
  • Platform W×D:
  • 330×279 mm

 

Frequently Bought Together