Lec, Laboratory refrigerators, ATEX
Laboratory refrigerators, internally spark-free (ATEX rated)
- Electronic controller
- Digital temperature control and display
- Static cooling system
- Automatic defrost
- Remote alarm
- Lockable solid door
- CFC-free
- Catalog No:
- GLNDLSF151ATEX
- GLNDLSF232ATEX
- GLNDLSR288ATEX
- Model:
- LSF 151 ATEX
- LSF 232 ATEX
- LSR 288 ATEX
- Cat. No.:
- GLNDLSF151ATEX
- GLNDLSF232ATEX
- GLNDLSR288ATEX
- Display:
- Digital
- Digital
- Digital
- Defrost:
- Manual
- Manual
- Automatic
- Alarm:
- Audible and visual
- Audible and visual
- Audible and visual
- Shelves/drawers:
- 3 wire baskets
- 4 wire baskets
- 5 adjustable wire shelves, 1 basket
- Door type:
- 1 solid swing door
- 1 solid swing door
- 1 solid swing door, with antimicrobial handle
- Door lock:
- Yes
- Yes
- Yes
- Weight:
- 36 kg
- 60 kg
- 58 kg
Frequently Bought Together