Ultra-low temperature chest freezers, −85 °C
Supplier: DAIREI EUROPE
Certificates
About this item
ULTF series show that high performance freezing with the focus on energy saving is the future. The integrated cooling system gives maximum use on limited space.
- Constructed in non welded prepainted galvanized steel on exterior and PVC coated steel interior
- Digital panel with 72 hours back up
- Single compressor with low energy consumption
- 100% HCFC/CFC free
- Low heat dissipation
- With castors and key lock
- Porthole for installation of PT100/CO₂ backup
Specifications
- Catalog No:
- DAIRULTF320
- DAIRULTF420
- Model:
- ULTF 320
- ULTF 420
- Cat. No.:
- DAIRULTF320
- DAIRULTF420
- Display:
- Digital
- Digital
- Alarm:
- Audible and visual
- Audible and visual
- Noise level:
- <50 dB (A)
- <50 dB (A)
- Access ports:
- 1
- 1
- Weight:
- 89 kg
- 100 kg
Specifications
Frequently Bought Together