Laminar flow workstations, A range
: BASSAIRE
These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The A-range offers a more superior design being of one-piece laminated construction with a laminated post formed worktop. This design eliminates the use of aluminium tubular section thereby offering improved rigidity.
- Combine safety and reliability
- User-friendly and easy to clean and sanitize
- Provide an aesthetic appearance
- Choice of five sizes in horizontal (H) or vertical (V) flow configuration
- Bench (B) or free standing (F) models
- 13 Amp socket outlet and variable speed controllers
A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.
: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.
: The cabinet prices include direct delivery from Bassaire to the customer's goods in area (UK mainland only).
- Catalog No:
- 135-0009
- 135-0012
- 135-0002
- 135-0011
- 135-0001
- 135-0010
- 135-0000
- 135-0016
- 135-0006
- 135-0015
- 135-0005
- 135-0014
- 135-0004
- 135-0013
- 135-0003
- 135-0008
- 135-0018
- 135-0017
- 135-0007
- Model:
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- A-Range
- Fans:
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Air velocity:
- 0,45 m/s
- 0,45
- 0,45 m/s
- 0,45
- 0,45
- 0,45
- 0,45 m/s
- 0,45 m/s
- 0,45 m/s
- 0,45
- 0,45
- 0,45
- 0,45
- 0,45
- 0,45 m/s
- 0,45
- 0,45
- 0,45
- 0,45
- Lighting:
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- Noise level:
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
- Operating resistance:
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Filters:
- Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
- Electrical supply:
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- Ext.Ø×H:
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- 780×1109 mm
- Int.Ø×H:
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
- 505×600 mm
Frequently Bought Together