ORP meter, handheld, SD 60
Catalog # LOVI194801
Supplier: Lovibond
Specifications
- Temperature range:0...+60 °C
- Description:ORP meter, handheld, SD 60
- Model:SD 60
- Temperature resolution:0,1 °C
- Compliance:IP 67
- Data logging capacity:25 data sets (incl. time and date stamp)
- Display:LCD (22×22 mm), with backlight
- Power supply:2× CR2032 batteries (>25 hours continuous use)
- Temperature compensation:Automatic
- Weight:0,10 kg
- mV accuracy:±20
- mV calibration:1 point (with ± 150 mV adjustable ORP value)
- mV range:±1800
- mV resolution:0,1 (within ±1000 mV); 1 (outside ±1000 mV)
- Pk:1
Specifications
About this item
The SD 60 ORP meter is a compact, easy to use meter for the measurement of OPR or redox potential.
- Intuitive scroll-through functionality
- Robust plastic case with hanger
- Data storage function for 25 sets of data, each with date and time stamp
- Backlit display
With robust housing and fully waterproof (IP67) casing, this tester is the ideal solution for in-situ testing in environmental, industrial or pool & spa applications. The series can be upgraded with replaceable electrodes to ensure long-life functionality in the field.
Delivery: Meter is supplied with two batteries, lanyard, robust carrying case and instruction manual.