Industrial vacuum cleaner, AS-5 HEPA
Catalog # TIGV110750B
Supplier: TIGER-VAC
Specifications
- Airflow:162 m3/h
- Filters:HEPA filter: included with an efficiency of 99,995 % on 0,3 micron
- Vacuum pressure:2444 mm H2O
- Description:Industrial vacuum cleaner AS-5 HEPA, EU-plug
- Model:AS-5 HEPA
- W×D×H:360×360×430 mm
- Horsepower:1,3 hp
- Current:4,3 A
- Frequency:50 Hz
- Power:1032 W
- Voltage:230 V
- Weight:8 kg
- Phase:Single
- Pk:1
Specifications
About this item
This vacuum cleaner made of heavy duty plastic, is designed for the recovery of lead, asbestos, silica and other toxic/nuisance dusts.
- 4-stage filtration system which consists of a HEPA Filter, main filter, disposable filter bag and foam exhaust filter
- Lightweight and portable
- Thru-Flow heavy duty motor
- Heavy duty plastic recovery tank
- Ready to use: filter and tool kit included
- Mounted on a a 4-wheel dolly for easy maneuverability
This unit is equipped with a true HEPA filter (H14) locaded upstream of the motor.
Note: For dry recovery only.
Certifications: HEPA Filter - Tested: IEST RP-CC001.3. H14 by MPPS method as per EN 1822. This unit is aerosol leak tested.
Delivery: The unit is delivered with: suction hose (2,44 m) with plastic curved handle, extension wands (set of 2) in chrome (Ø 32 mm), curved handle in black plastic, crevice tool (Ø 32×203 mm), upholstery tool (Ø 32×130 mm), dusting brush (Ø 32×76 mm), floor tool (Ø 32×356 mm). HEPA filter (H14), cloth filter, foam exhaust filter and paper filter bags (package of 5), flat poly bags (610×610 mm) are also included.