Specifications
- Description:Gas cylinder change over unit, 0 – 2068 mbar
- Seq:01
- Outlet pressure:0 - 30 bar
- Pk:1
Specifications
About this item
Pneuchange is the unit of choice in thousands of laboratories for ensuring the continuity of C0₂ and other inert gases supplies to C0₂ incubators and other equipment where loss of gas would be inconvenient, costly or dangerous.
- Suitable for use with all non-corrosive and non flammable gases
- Bench or wall mounted using the keyholes on the back of the unit
- An audible battery operated change-over alarm is fitted
The inlet ports are connected with suitable tubing to the gas bottle regulators. Two pressure gauges indicate the inlet pressures and two coloured indicators show which cylinder is active. On exhaustion of the active bottle the unit switches automatically to the second bottle. The empty cylinder can be replaced at leisure and without fear of loss of gas from the disconnected regulator or inlet port.
Standard port fittings are 3/8 BSP male and are supplied with (6 mm) hose tails. Fittings for 6 mm. OD tube as used on some European incubators and other hosetail sizes are also available.