Order Entry
Ireland
ContactUsLinkComponent
Electrical resistant gloves, Electrosoft CL 00
Electrical resistant gloves, Electrosoft CL 00
Catalog # DALL2091903/10
Supplier:  HONEYWELL SAFETY
undefined
Electrical resistant gloves, Electrosoft CL 00
Catalog # DALL2091903/10
Supplier:  HONEYWELL SAFETY

Specifications

  • Glove size:
    10
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Colour:
    Beige
  • Length:
    360 mm
  • Seq:
    04
  • Thickness:
    0,5 mm
  • Model:
    CL 00
  • EN norm:
    EN 60903-2003
  • Cuff style:
    Gauntlet
  • Pk:
    1 PAIR

Specifications

About this item

Beige natural latex insulating gloves for electrical work with a maximum voltage of 500 V.

  • Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
  • Natural latex base offers high dielectric characteristics
  • Thickness ensures good dexterity while offering protection up to 500 V
Certifications: EN 60903-2003, CEI 903-2002; Cat. III Category AZC
Caution: Must be used with a leather overglove.