Order Entry
Ireland
ContactUsLinkComponent
 
 
 
 
Chloroacetic acid 99+% ACS
 
undefined
 
 
 
Chloroacetic acid 99+% ACS

 

  • Appearance:
    Colorless to white Deliquescent crystals or flakes
  • Sulfated ash:
    ≤0.02 %
  • Titration with NaOH:
    ≥99.0 %
  • Substance darkened by H2SO4:
    passes test
  • Chloride (Cl):
    ≤0.01 %
  • Sulfate (SO4):
    ≤0.02 %
  • Iron (Fe):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 %
  • Carbonyl compounds:
    ≤0.01 % (other)

 

 

Frequently Bought Together