Order Entry
Ireland
ContactUsLinkComponent
Sodium perchlorate, anhydrous ACS
Sodium perchlorate, anhydrous ACS
Certificates
undefined
Sodium perchlorate, anhydrous ACS
Certificates

Specification Test Results

  • Appearance:
    White Powder or crystals and/or chunks
  • Titration Argentimetric:
    98.0 to 102.0 %
  • pH:
    6.0 to 8.0 (5% solution at 25.0°C)
  • Chloride (Cl):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.02 %
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤0.05 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together