Order Entry
Ireland
ContactUsLinkComponent
Ethanol denatured 70%, Technical Grade (denatured with 5% methanol)
Flammable
Irritant
Health
Ethanol denatured 70%, Technical Grade (denatured with 5% methanol)
Certificates
undefined
Flammable
Irritant
Health
Ethanol denatured 70%, Technical Grade (denatured with 5% methanol)

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Density:
    (20°C) 0.878 to 0.893 kg/l
  • Additional info:
    Denatured with 5 % methanol
  • Ethanol:
    67 to 73 % v/v (calculated)
  • GC:
    ≥95 % (ethanol)

Specification Test Results

Related Information

Frequently Bought Together