Order Entry
Ireland
ContactUsLinkComponent
 
Urea 99+% for biochemistry
 
undefined
Urea 99+% for biochemistry

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    132 to 135 °C
  • Loss on drying:
    ≤0.1 % (1 g, 105 °C, 1 h)
  • Heavy metals:
    ≤10 ppm
  • Sulfated ash:
    ≤0.1 % (800 °C)
  • UV:
    (6 M in H2O)
  • pH:
    6.0 to 9.5 (20 °C, 10% in H2O)
  • Titration with HClO4:
    99.0 to 101.0 %
  • Chloride (Cl):
    ≤0.05 %
  • Sulfate (SO4):
    ≤0.05 %
  • Ammonium (NH4):
    ≤0.05 %

 

 

Frequently Bought Together