Order Entry
Ireland
ContactUsLinkComponent
Potassium bromide 99+% for biochemistry
Irritant
Potassium bromide 99+% for biochemistry
Certificates
undefined
Irritant
Potassium bromide 99+% for biochemistry

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder or crystals
  • Titration Argentometric:
    ≥99.0 %
  • Heavy metals:
    ≤5 ppm
  • Chloride (Cl):
    ≤0.2 %
  • Iodide (I):
    ≤0.001 %
  • Bromate (BrO3):
    ≤0.001 %
  • Iodate (IO3):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Sodium (Na):
    ≤0.02 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together