Extreme cold weather socks, SK18
Supplier: Portwest
Certificates
About this item
These extra long thermal socks feature a dual layer construction with a high wool content outer layer (40% wool, 40% acrylic, 20% nylon). The inside layer is made from Viafil®, which is a moisture-transporting fabric.
- Inner Viafil® layer is anti-odour and anti-fungal
- With moisture transfer properties
- Reinforced heels and toes for durability
- Cushioned sole area for extra comfort and warmth
Height: 40 cm
Weight: 113 g
Certifications: SATRA TM 436 (Cold Rating Test)
Specifications
- Catalog No:
- 114-7161
- 114-7162
- Model:
- SK18
- SK18
- Garment application:
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Fabric:
- Outer layer: 40% wool, 40% acrylic, 20% nylon; Inner layer: Viafil®
- Outer layer: 40% wool, 40% acrylic, 20% nylon; Inner layer: Viafil®
- Weight:
- 113 g
- 113 g
Specifications
Frequently Bought Together