Order Entry
Ireland
ContactUsLinkComponent
 
 
 
1-Chlorobutane 99.8% for HPLC
 
undefined
 
 
1-Chlorobutane 99.8% for HPLC

 

  • Appearance:
    Colorless Liquid
  • Water:
    ≤0.020 %
  • GC:
    ≥99.7 %
  • UV:
    1 cm cell vs HPLC-grade water
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤2 ppm
  • Acidity:
    ≤0.0003 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

 

 

Frequently Bought Together