Order Entry
Ireland
ContactUsLinkComponent
 
Tri-O-acetyl-D-glucal 99%
 
undefined
Tri-O-acetyl-D-glucal 99%

 

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (30°C, 15 h) (vacuum)
  • Sulfated ash:
    ≤0.1 %
  • GC:
    ≥98.5 %
  • Specific optical rotation:
    -14.5° to -15.5° (20°C, 589 nm) (c=2, EtOH)

 

 

Frequently Bought Together