About this item
A range of efficient, reliable, cost effective ovens ideal for most drying, warming and general laboratory applications. The exterior is sheet steel finished in an easy-to-clean powder coated paint and the inner chamber is made from mild steel coated with aluminium (CLAD). The top vent is fitted with a clip to hold a mercury-in-glass thermometer. Heated by means of Incoloy sheathed elements; positioned below the chamber floor for natural convection units and fitted around the fan on the back or side wall of the chamber for mechanical convection units. The control system comprises of a direct reading thermostat and over-temperature thermostat both with calibrated scales and tamper-proof locks. They also include an illuminated mains switch with heat and overheat indicators.
- The vertical style MINO units are fitted with the controls below the door; the horizontal style OV units have the controls fitted on the side
- The 50 to 200 litre units have fan circulation as standard
- The OV models have PID microprocessor controller with dual displays of set point and actual temperature, which is configured for each individual unit to optimise the heat up, overshoot and control of temperature
Option codes:
SS - Stainless steel chamber
TDIG - Touch screen controller
Specifications
- Catalog No:
- 466-0237
- GENLMINO/50/CLAD
- GENLMINO/18/CLAD
- 466-0238
- Model:
- MINO/30
- MINO/50
- MINO/18
- MINO/6
- Temperature variation at 70 °C:
- ±2,0 °C
- -
- -
- ±2,0 °C
- Temperature fluctuation (time):
- ±0,75 °C
- ±0,75 °C
- ±0,75 °C
- ±0,75 °C
- Temperature range:
- 40...250 °C
- 40...250 °C
- 40...250 °C
- 40...250 °C
- Capacity:
- 30 L
- 50 L
- 18 L
- 6 L
- Convection type:
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Shelves supplied (max.):
- 2 (2)
- 2 (3)
- 2 (2)
- 1 (1)
- Int. W×D×H:
- 360x350x240 mm
- 490×330×330 mm
- 260×270×260 mm
- 230×190×150 mm
- Ext. W×D×H:
- 480x490x500 mm
- 610×470×590 mm
- 380×410×520 mm
- 320×330×390 mm
- Max. power consumption:
- 750 W
- 750 W
- 500 W
- 350 W
- Weight:
- 20 kg
- 26 kg
- 14 kg
- 7 kg