Order Entry
Ireland
ContactUsLinkComponent
 
VWR® Talon®, Frame connector
  VWRU60097-055
undefined
VWR® Talon®, Frame connector
  VWRU60097-055

 

  • Material:
    Cast aluminium
  • Environmentally Preferable:
  • Pk:
    12
  • For rod Ø:
    Max. Ø 13 mm

 

 

Cast aluminum. Frame connector with improved contours delivers simplicity, superior strength and a secure grip on lattice frame rods without slippage.

  • Small size maximises lab frame space
  • Angled adjustment screws allow easy set-up and prevent misalignment
  • Two U-shaped slots and center through hole allow rods to be joined in 90° corner joint or 90° cross-connection configurations
  • Each rod adjusts independently for easy installation of lattices
  • Cast aluminum construction for superior strength, silicone finish for maximum protection against corrosion
  • Smooth, rounded surfaces are easy to clean
  • Grips rods up to 13 mm (¹/₂") in diameter