VWR® Talon®, Lab frames, medium
Catalog # VWRU60075-009
Supplier: VWR Collection
Specifications
- Description:Lab-frame with aluminum rods
- Seq:01
- Pk:1
Specifications
About this item
This lab frame with horizontal or vertical mounting is ideal for distillation and general set-ups.
- With stainless steel rods
- Can be assembled as 1220×610 mm horizontal or 610×1220 mm vertical frame
- Base is 460 mm wide for stability
Delivery: Each lab frame includes eight 51 mm rods, two 457 mm rods, seven 610 mm rods, four 1220 mm rods, four rod end connectors, thirty five S-connectors and four lab frame feet.