Order Entry
Ireland
ContactUsLinkComponent
VWR®, Utility Carts
VWR®, Utility Carts
Catalog # VWRU97005-274
Supplier:  VWR Collection
undefined
VWR®, Utility Carts
Catalog # VWRU97005-274
Supplier:  VWR Collection

Specifications

  • Description:
    Utility cart, open, 226,8 kg load capacity
  • Seq:
    05
  • W×D×H:
    533×889×953 mm
  • Pk:
    1
  • Shelves:
    3
  • Weight:
    30,8 kg

Specifications

About this item

These durable utility carts feature a unitised, electronically welded stainless steel angled leg design. The sound deadening panels under shelves restrict vibration and noise.

  • Easy to clean and sanitise
  • With three shelves
  • Bumpers on legs and handles protect walls and furniture

Construction: Stainless steel.