VWR®Traceable®, Digital timer, two channels, jumbo
Digital timer, two channel, Traceable®, Black, ±0,01 %, 95×140×13 mm
Catalog # VWRU61161-340
Supplier: VWR Collection
Jump to:
Product Details & Documents
This timer is ideal for catching test results, signaling time intervals, and alerting appointments.
- Timing capacity: Count up or down from 23 hours, 59 minutes, 59 seconds
- Simultaneously maintains two separate countdown timing channels with distinct alarms, stopwatch, and time-of-day options
- Channels may be programmed individually or simultaneously
- Alarm timer features large, 2,5 cm (1") digits for 'across the room' readability
- Alarm may be turned off manually or silences automatically after one minute
- Just touch a button to return the display to the last programmed time for repeated testing applications
Weight: 141,7 g
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery information: Supplied with AAA alkaline battery, stand, wall-mount and Traceable® certificate.
Specifications
- Colour:Black
- Description:Digital timer, two channel, Traceable®
- Seq:02
- W×D×H:95×140×13 mm
- Accuracy:±0,01 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



