VWR®, Erlenmeyer Flask, Narrow Neck, with Reinforced Beaded Top
Catalog # VWRU89000-360
Supplier: VWR Collection
Specifications
- Ext.Ø:66 mm
- Graduation Interval:25 ml
- Capacity:125 ml
- Height:108 mm
- Seq:03
- Pk:12
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate glass.
- Durable white ceramic enamel scales to indicate approximate volumes at various levels
- Good chemical resistance
- Good temperature resistance
Versatile flasks for general laboratory use. Tops are reinforced and tooled for maximum mechanical strength. Body has thick walls with a long tapered outside contour to minimise chipping.
Designed from ASTM Specification E1404, Type I, Class I requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.