VWR® VistaVision, Microscope slides, plain and frosted
Catalog # VWRU16004-430
Supplier: VWR Collection
Specifications
- Description:Plain slides, 3×1"
- Seq:03
- Thickness:1,0 mm
- Pk:72
Specifications
About this item
Microscope slides manufactured from soda-lime glass.
- Manufactured using high quality, white soda lime glass
- Pre-cleaned and ready for use
- Autoclavable
- Plain and frosted formats available
A thorough automatic cleaning process ensures that slides are ready to use without further treatment. Frosted slides feature a fine 20 mm frosted marking area.
Certifications: ISO 8037/1