VWR®, Measuring Cylinders, Low Form, PMP
Catalog # VWRU24774-783
Supplier: VWR Collection
Specifications
- Capacity:1000 ml
- Seq:04
- Environmentally Preferable:
- Division:10,0 ml
- Pk:1
Specifications
About this item
PMP, low form, graduated.
- Transparent and shatterproof
- With molded in permanent graduation
- Withstand temperatures of 0 to 120 °C when used continuously
- Withstand temperatures as high as 170 °C when used for short periods of time
- Not resistant to strong oxidisers, some hydrocarbons, and chlorinated solvents
Certifications: ISO 6706