VWR®, Bottles, Wide Neck, Square, with Screw Caps
Catalog # VWRU16650-562
Supplier: VWR Collection
Specifications
- Thread:24 mm
- Capacity:2000 ml
- Seq:07
- Pk:12
Specifications
About this item
HDPE, translucent.
- Chemical resistent
- Can be used at temperatures as high as 110 °C
- With approximate graduations and polypropylene cap
- Hole in cap and tab on bottle facilitate attachment of identification tags and custody seals
These leakproof bottles are ideal for shipping and storing liquids, solids, and semisolids. Square design saves space.