Order Entry
Ireland
ContactUsLinkComponent
 
Adhesion slides
  631-1109
undefined
Adhesion slides
  631-1109

 

  • W×D:
    75×25 mm
  • Colour:
    White
  • Description:
    Adhesion slides with 45° clipped corners
  • Seq:
    02
  • Pk:
    100

 

 

These high quality slides are suitable for automated research and clinical applications.

  • High adhesion to reduce tissue loss and the number of tests
  • Background staining reduced in special dyes
  • Frosted ends for thermal slide printers - Clear and consistent printing
  • Fine glass with high flatness and transmittance for less intrinsic autofluorescence
  • Reduced surface leaching and increased stability and longevity of the slides

Suitable for use in anatomo-cytopathology and academic research laboratories.