VWR® Storage/Media Bottles with or without Screw Cap
213-0429
- Thread:GL 45
- Capacity:2000 ml
- Seq:05
- Neck I-Ø:33 mm
- Pk:10
Borosilicate glass, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
VWR® storage/media bottles are designed with a wide opening and a drip-free polypropylene pouring ring. They feature enhanced graduations and marking spots printed in permanent white enamel.