Order Entry
Ireland
ContactUsLinkComponent
Water flow meter tubes with plain ends
Water flow meter tubes with plain ends
  GLPR10617
undefined
Water flow meter tubes with plain ends
  GLPR10617

 

  • Flow rate:
    0,01 - 0,1 l/min
  • Description:
    Meterate tube, with plain end and ruby float
  • Seq:
    167
  • Connector:
    Plain glass end
  • Pk:
    1

 

 

A laboratory range of borosilicate glass Meterate tubes with linear or direct reading scale giving water flow measurements. Clear indelibly fired-in markings and yellow backing give ease of reading. The tubes are made of heat-resisting glass with heavy walls and are supplied with plain ends. The plain end tubes can also be fitted into an anodised aluminium case which has an integral needle valve.

  • Borosilicate glass tubes 150 mm scale length
  • Accuracy ± 5% (full scale)
  • Repeatability ± 0,25% of full scale reading
  • Rib guided flow tube for maximum stability and accuracy