Wall clock, Quantum 925RC
Catalog # 609-0034
Supplier: EA COMBS
Specifications
- Ø:215 mm
- Colour:Black
- Description:Wall clock, radio-controlled, 925 RC
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This radio-controlled commercial clock is ideal for outlets where an anonymous brand name is required.
- Black case, shatterproof front lens
- White dial with 12 hour markings and minute track printed in black
- Fitted with a low noise, radio-controlled battery movement receiving the UK MSF signal
- Viewing distance up to 20 metres
Ø×D: 215×40 mm
Weight: 315 g
Delivery: Supplied with a Duracell alkaline LR6 battery.