Fraction collectors, FC 204
Catalog # INTEFSQ610
Supplier: INTERCHIM
Specifications
- Capacity:Up to 9,999 drops per fraction
- Description:Fraction collector, FC 204
- Seq:01
- Model:FC 204
- W×D×H:479×464×330 mm
- Fraction timer:0,01 - 9,999 min
- Switch valves:3-way
- Weight:10,9 kg
- Pk:1
Specifications
About this item
The FC 204 is the ideal large bed fraction collector, capable of handling a wide variety of collection vessels including microplates, vials and tubes. The built in key-pad makes setup and operation simple, capable of interfacing with any HPLC system via contact signals. In peak mode, the collector monitors a detector signal and identifies peaks using either an adaptive-slope algorithm or a specified millivolt threshold.
- Stand-alone, with an easy-to-use keypad or can be controlled TRILUTION® Software via PC
- Multicolumn adapters for collecting up to 18 separate channels
- Operating modesm: Drop, manual, peak + drop, peak + time, time
- 3-way diverter valve prevents contamination of collected fractions