Order Entry
Ireland
ContactUsLinkComponent
Portable colorimeter for disinfection control, Spectroquant® Move Cl₂/O₃/ClO₂/CyA/pH
Portable colorimeter for disinfection control, Spectroquant® Move Cl₂/O₃/ClO₂/CyA/pH
Catalog # 1.73635.0001
Supplier:  Merck
undefined
Portable colorimeter for disinfection control, Spectroquant® Move Cl₂/O₃/ClO₂/CyA/pH
Catalog # 1.73635.0001
Supplier:  Merck

Specifications

  • Light source:
    LED
  • Description:
    Spectroquant® Move Cl₂/O₃/ClO₂/CyA/pH, portable colorimeter for disinfection control
  • Model:
    Spectroquant® Move Cl₂/O₃/ClO₂/CyA/pH
  • Battery life:
    ~ 17 h
  • Wavelength accuracy:
    ±1 nm
  • Cuvettes:
    Ø 16 mm, Ø 24 mm
  • Display:
    Backlit LCD
  • Interfaces:
    Infrared interface for test data transfer
  • Keypad:
    Acid and solvent resistant tactile film keypad
  • Operating conditions:
    5...40 °C; 30 - 90% RH
  • Optics:
    LED with interference filter and photosensor
  • Photometric accuracy:
    3% FS, resolution 0,001 A
  • Power supply:
    4×AAA batteries
  • Storage capacity:
    Internal memory for 16 data sets
  • Wavelengths:
    530 nm
  • Weight:
    260 g
  • W×D×H:
    155×75×35 mm
  • Pk:
    1

Specifications

About this item

The mobile and robust Spectroquant® Move Cl₂/O₃/ClO₂/CyA/pH colorimeter covers five key important parameters for disinfection control (mainly Food and Beverage segment).

  • Simplify your disinfection control
  • Pre-programmed for high quality Spectroquant® test kits
  • Secure rapid reliable results
  • Portable handheld instrument - take the measurement on the spot
Delivery: Instrument supplied in light carrying case with 4× batteries, 3× vials Ø24 mm and 3× vials Ø16 mm, adapter for 16 mm vials, screw driver, guarantee certificate, certificate of compliance, instruction manual.