Stopper, rubber, plug-type, KIMBLE®
KIML774261-0005
- Height:5,0 mm
- Seq:02
- Pk:50
These stopper fits into the neck of the apparatus. Ideal for outgassing NMR tubes, pressure venting and addition of reactants via syringes.
- Rubber sleeve, plug-type
- Hollow
- Diaphragm can be punctured with a syringe
- White coloured stopper may be used at 125 °C for up to 8 hours