Order Entry
Ireland
ContactUsLinkComponent
Chromatography columns, jacketed, CHROMAFLEX®, KIMBLE®
Chromatography columns, jacketed, CHROMAFLEX®, KIMBLE®
  KIML420870-1510
Chromatography columns, jacketed, CHROMAFLEX®, KIMBLE®
  KIML420870-1510

 

  • Ø int.:
    25,00 mm
  • Max. pressure:
    5,2 bar
  • Capacity:
    74 ml
  • Description:
    Chromatography column
  • Length:
    150 mm
  • Seq:
    02
  • Pk:
    1

 

 

These chromatography columns have borosilicate glass column barrels and acrylic water jackets. The acrylic water jackets provide thermal control of temperature-sensitive chromatographic separations. They also act as a safety shield.

 : Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
 : Columns are supplied complete with glass barrel, water jacket, 2 end fittings with 20 µm porosity HDPE bed supports, 2 screw caps, FEP PTFE tubing 5 feet (1,5 m), 2 jacket sealing rings, each 2 flangeless tubing nuts and flangeless ferrules.