Order Entry
Ireland
ContactUsLinkComponent
Test tubes, with marking spot, KIMBLE®
Test tubes, with marking spot, KIMBLE®
Catalog # KIML45042-16150
Supplier:  KIMBLEKONTES
Test tubes, with marking spot, KIMBLE®
Catalog # KIML45042-16150
Supplier:  KIMBLEKONTES

Specifications

  • Ext.Ø:
    16 mm
  • Capacity:
    24 ml
  • Length:
    150 mm
  • Seq:
    02
  • Pk:
    72

Specifications

About this item

Borosilicate glass, KIMAX®, reusable.

  • Durable white ceramic enamel marking spot on each tube
  • Designed from ASTM Specification E982, Type I requirements

These test tubes have sturdy lip and uniform wall thickness for maximum heat transfer and chemical resistance.

Certifications: Conforms to USP Type I and ASTM E438, Type I, Class A requirements.