Serological pipettes, disposable, KIMBLE®
KIML72100-10110
- Colour code:Orange
- Packed:10/bag; 250/inner pack
- Sterile:+
- Capacity:10 ml*
- Seq:01
- Division:0,1 ml
- Pk:500
Borosilicate glass, graduated, disposable.
- Calibrated to deliver (TD)
- Provided with 'negative' graduations to increase the versatility of the pipette
- Uniform pulled tip
- Available plugged or non plugged
- Colour-coded
: Glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.
: * Plugged