Funnels, powder, KIMBLE®
Catalog # KIML29020-80
Supplier: KIMBLEKONTES
Specifications
- Funnel O-Ø:80 mm
- Seq:02
- Pk:6
- Stem O-Ø:15 mm
- Stem length:35 mm
Specifications
About this item
Borosilicate glass KIMAX®.
- Constructed with heavy uniform wall
- Strong fire-polished rim and stem
- High resistance to chemical attack, mechanical and thermal shock
- ASTM Specification E1095, Type IV requirements
Conforms to USP Type I and ASTM E438, Type I, Class A requirements.