Order Entry
Ireland
ContactUsLinkComponent
Cleanroom boot covers, Tyvek®, IsoClean®
Cleanroom boot covers, Tyvek®, IsoClean®
Catalog # DUPOIC457SWHSM0S
Supplier:  DuPont
undefined
Cleanroom boot covers, Tyvek®, IsoClean®
Catalog # DUPOIC457SWHSM0S
Supplier:  DuPont

Specifications

  • Shoe size:
    S
  • Sterile:
    +
  • Garment application:
    Cleanroom
  • Colour:
    White
  • Length:
    267 mm
  • Seq:
    01
  • Pk:
    100

Specifications

About this item

These boot covers are made of Tyvek® flashspun PE. They are ideal for controlled environments where sterility and cleanliness are critical.

  • Serged seams
  • Elastic leg opening, ties at ankle
  • PVC soles
  • Gamma sterilised, 10⁻⁶ Sterility Assurance Level

Height: 470 mm
Length: 267 to 420 mm

Packaging: Individually packaged in an opaque bag and placed in double transparent poly liners. Packed in an ISO class 5 cleanroom.